
Undercabinet Light, LED, 8", 6.4W, 120V, Dark Bronze
Item #: 1092885
Cat #: 3LC2-8-DB
UPC: 714176013657
Company wide:
0
in stock
Documents & Guides
Undercabinet Light, LED, 6.4 Watt, 120 Volt, Lumens: 340, Selectable Color Temperature: 2400K/3000K/4000K, Length: 8 Inch, Color: Dark Bronze, White Acrylic Diffuser
Overview
Undercabinet Light, LED, 6.4 Watt, 120 Volt, Lumens: 340, Selectable Color Temperature: 2400K/3000K/4000K, Length: 8 Inch, Color: Dark Bronze, White Acrylic Diffuser
Also known as: 714176013657, 3LC2-8-DB, ALG3LC28DB
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2400 (Warm White), Selectable |
| Color: | Dark Bronze |
| Volts AC: | 120 |
| Length: | 8 in |
| Wattage: | 6.400 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2400 (Warm White), Selectable |
| Volts AC: | 120 |
| Wattage: | 6.400 |
| Color: | Dark Bronze |
| Length: | 8 in |
| Light Technology: | LED |