1497B - CCT, 1500VA, 380/400/416V 60Hz Primary, 0 Primary - 0 Secondary Fuse Blocks

Item #: 1092825
Cat #: 1497B-A12-M15-0-N
UPC: 662074621972
Call for price
Company wide:
0 in stock
Documents & Guides
ALB 1497B-A12-M15-0-N CONTROL

Overview

ALB 1497B-A12-M15-0-N CONTROL
Also known as: 662074621972, 1497B-A12-M15-0-N, ALB1497BA12M150N

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1.500kVA
Volts AC Primary: 380, 400, 416
Type: Industrial Control, Transformer
Volts AC Primary: 380, 400, 416
Volt Amps: 1.500kVA

Customer Reviews

No reviews for this product
(0)