A-B 1494V-DJ622-A-B-E NEMA Flange M

Item #: 1092794

Cat #: 1494V-DJ622-A-B-E

UPC: 612598665945

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 1494V-DJ622-A-B-E NEMA 20

Overview

ALB 1494V-DJ622-A-B-E NEMA 20
Also known as: 612598665945, 1494V-DJ622-A-B-E, ALB1494VDJ622ABE

Specifications

Type: Disconnect Switch
Family / Style: 1494V
Type: Disconnect Switch
Family / Style: 1494V