Disconnect Switch, Fusible, 60A, 600VAC, Flange Operated, Class J

Item #: 1092788

Cat #: 1494U-J60-C4-M-PC

UPC: 887172850929

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, 4 Foot Cable, Painted Metal Handle, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, 4 Foot Cable, Painted Metal Handle, Line and Load Lugs Protective Cover

With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-J60-C4-M-PC from Rockwell Automation® is a disconnect kit. It is 600 V and 60 A switch with 60 A clips and type J fuse clips. It has a painted metal handle. And it has a 4 FT cable and protective cover.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 887172850929, 1494U-J60-C4-M-PC, ALB1494UJ60C4MPC

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Length: 3 ft
Class: J
Volts AC: 600
Amps: 60
Standards: Build America Buy America Compliant
Type: Disconnect Switch, Fusible
Mounting: Flange
Class: J
Amps: 60
Poles: 3
Length: 3 ft
Volts AC: 600
Standards: Build America Buy America Compliant