Disconnect Kits

Item #: 1092787

Cat #: 1494U-J60-C3-N-PC

UPC: 887172850998

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 1494U-J60-C3-N-PC DISCONN

Overview

ALB 1494U-J60-C3-N-PC DISCONN
Also known as: 887172850998, 1494U-J60-C3-N-PC, ALB1494UJ60C3NPC

Specifications

Type: Fusible Flange Operated Switches
Standards: Build America Buy America Compliant
Type: Fusible Flange Operated Switches
Standards: Build America Buy America Compliant