AB 1492-SPM1D020-N MCB

Item #: 1092740

Cat #: 1492-SPM1D020-N

UPC: 885630614007

Call for price
Company wide:
0 in stock
Documents & Guides
AB 1492-SPM1D020-N MCB SUPPLEMENTARY PROTECTOR 2 A

Overview

AB 1492-SPM1D020-N MCB SUPPLEMENTARY PROTECTOR 2 A
Also known as: 885630614007, 1492-SPM1D020-N, ALB1492SPM1D020N

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve D
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 2

Customer Reviews

No reviews for this product
(0)