AB 1492-SPM1B100-N MCB

Item #: 1092723

Cat #: 1492-SPM1B100-N

UPC: 885630617923

Call for price
Company wide:
0 in stock
Documents & Guides
AB 1492-SPM1B100-N MCB SUPPLEMENTARY PROTECTOR 10 A

Overview

AB 1492-SPM1B100-N MCB SUPPLEMENTARY PROTECTOR 10 A
Also known as: 885630617923, 1492-SPM1B100-N, ALB1492SPM1B100N

Specifications

Amps: 10
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Amps: 10
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve B
Volts DC: 48
Volts AC: 277
Poles: 1