Terminal Block, Plotter, Disposable Pen, w/0.35mm Tip

Item #: 1092707

Cat #: 1492-PLOTPEN35

UPC: 662074417193

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Plotter, Disposable Pen, with 0.35 mm Tip

Overview

Terminal Block, Plotter, Disposable Pen, with 0.35 mm Tip
Also known as: 662074417193, 1492-PLOTPEN35, ALB1492PLOTPEN35

Specifications

Type: Terminal Block, Marker Pen
Family / Style: 1492
Type: Terminal Block, Marker Pen
Family / Style: 1492