24" LED Undercabinet Fixture

Item #: 1092498
Cat #: 3LC2-24-WH
UPC: 714176013633
$ 101.09 EA
Company wide:
3 in stock
24" LED Under Cabinet Fixture, Micro switch on housing can be set to 2700K, 3000K or 4000K, Wattage: 14.7W, Lumens: up to 925Lm, Voltage: 120V, Rated Life Average: 35,500 Hours, Dimmable (ELV Dimmers), Color: White, c/ETL/us Listed, dry locations.

Overview

24" LED Under Cabinet Fixture, Micro switch on housing can be set to 2700K, 3000K or 4000K, Wattage: 14.7W, Lumens: up to 925Lm, Voltage: 120V, Rated Life Average: 35,500 Hours, Dimmable (ELV Dimmers), Color: White, c/ETL/us Listed, dry locations.
Switchable CCT capability allows you to conveniently choose 2700K, 3000K, or 4000K color temperature. Easy installation with captive mounting screws, quick access door to wiring compartment, and handy accessories such as hardwire box and linking cables. Multiple fixtures can also be linked directly with an inline connector (included). Long life, high CRI and convenient dimming are additional pros.
Also known as: 714176013633, 3LC2-24-WH, ALG3LC224WH, led undercab

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Volts AC: 120
Length: 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 14.700
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Length: 2 ft
Light Technology: LED
Wattage: 14.700
Volts AC: 120
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)