This product may not be available in all locations.

Marker Cards, 1 -50, Snap-In, for 1492-J, L, 5mm x 12mm
Item #: 1092455
Cat #: 1492-M5X12H1-50
UPC: 781180901829
Call for price
Company wide:
0
in stock
Documents & Guides
Marker Cards, 1 - 50, Horizontal, Snap-In, Individual, for 1492-J, L, 5 mm x 12 mm, 120 per Card, 5 in a Package
Overview
Marker Cards, 1 - 50, Horizontal, Snap-In, Individual, for 1492-J, L, 5 mm x 12 mm, 120 per Card, 5 in a Package
Also known as: 781180901829, 1492-M5X12H1-50, ALB1492M5X12H150
Specifications
| Mounting: | Snap On |
| Family / Style: | 1492 |
| Type: | Marker Cards, Numbered |
| Mounting: | Snap On |
| Type: | Marker Cards, Numbered |
| Family / Style: | 1492 |