This product may not be available in all locations.

Cable, Pre-Wired, 40 Conductor, 22 AWG, 5.0m, (16.4 ft)
Item #: 1092255
Cat #: 1492-CABLE050H
UPC: 662072797723
Call for price
Company wide:
0
in stock
Documents & Guides
Pre-Wired Cable for 1746 32-PT DC I/O Modules, 40 Conductors, 22AWG, with 1746-N3 and 40-Pin IFM Connectors, 5.0 meter (16.4 Foot)
Overview
Pre-Wired Cable for 1746 32-PT DC I/O Modules, 40 Conductors, 22AWG, with 1746-N3 and 40-Pin IFM Connectors, 5.0 meter (16.4 Foot)
Also known as: 662072797723, 1492-CABLE050H, ALB1492CABLE050H
Specifications
| Conductors: | 20 |
| Length: | 5 m |
| Family / Style: | 1492 |
| Type: | Pre-Wired Cable |
| Gauge: | 22 AWG |
| Conductors: | 20 |
| Family / Style: | 1492 |
| Gauge: | 22 AWG |
| Length: | 5 m |
| Type: | Pre-Wired Cable |