ETN XTCF080D00A XT IEC FVNR Contact

Item #: 1092244

Cat #: XTCF080D00A

UPC: 015081094435

$ 411.61 EA
Company wide:
0 in stock
Documents & Guides
Eaton XT IEC contactor, 80A, 110 Vac 50 Hz, 120 Vac 60 Hz, 0NO-0NC, 80A, Frame D, 55 mm, 50-60 Hz, 15, 20, 40, 50 hp (3PH @200, 230, 460, 575 V), Four-pole, Non-reversing, , Screw terminals, FVNR

Overview

Eaton XT IEC contactor, 80A, 110 Vac 50 Hz, 120 Vac 60 Hz, 0NO-0NC, 80A, Frame D, 55 mm, 50-60 Hz, 15, 20, 40, 50 hp (3PH @200, 230, 460, 575 V), Four-pole, Non-reversing, , Screw terminals, FVNR

Small size. Big impact. The XT IEC contactors are powerful, efficient and versatile, and can be combined with our full range of electronic overload relays and bimetal relays. These DC devices stand out for their reduced power consumption, which makes them more energy efficient and also reduces the size of the power supply units. XT IEC contactors are suitable for global use and cover the entire output range, from mini contactor relays (up to 7 A) all the way to vacuum contactors (up to 3180 A).

Also known as: 015081094435, XTCF080D00A, CUTXTCF080D00A

Specifications

No Specifications Available