Cable, IFM Ready, 40 Conductors, 22 AWG, 2.5m (8.2')

Item #: 1092192
Cat #: 1492-CABLE025Q
UPC: 662072708774
Call for price
Company wide:
0 in stock
Documents & Guides
IFM Ready Cable, 40 Conductors, 22AWG, IFM 40-Pin Connector, 2.5 meter (8.2 Foot)

Overview

IFM Ready Cable, 40 Conductors, 22AWG, IFM 40-Pin Connector, 2.5 meter (8.2 Foot)
Allen-Bradley® catalog 1492-CABLE025Q is an IFM ready cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072708774, 1492-CABLE025Q, ALB1492CABLE025Q

Specifications

Type: Arc Flash, Gloves
Color: Red
Family / Style: 1492
Size: 10
Material: Rubber
Length: 14 in
Type: Arc Flash, Gloves
Family / Style: 1492
Material: Rubber
Color: Red
Size: 10
Length: 14 in

Customer Reviews

No reviews for this product
(0)