This product may not be available in all locations.

Cable, IFM Ready, 20 Conductors, 22 AWG, 2.5m (8.2')
Item #: 1092191
Cat #: 1492-CABLE025P
UPC: 662072708767
Call for price
Company wide:
0
in stock
Documents & Guides
IFM Ready Cable, 20 Conductors, 22AWG, IFM 20-Pin Connector, 2.5 meter (8.2 Foot)
Overview
IFM Ready Cable, 20 Conductors, 22AWG, IFM 20-Pin Connector, 2.5 meter (8.2 Foot)
Allen-Bradley® Bulletin 1492 I/O Wiring Systems include interface modules and cables that connect through pre-wired cables to digital and analog I/O. Catalog item 1492-CABLE010X is from Rockwell Automation®. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072708767, 1492-CABLE025P, ALB1492CABLE025P
Specifications
| Conductors: | 20 |
| Family / Style: | 1492 |
| Type: | IFM Cable |
| Gauge: | 22 AWG |
| Length: | 2.500 m |
| Conductors: | 20 |
| Type: | IFM Cable |
| Length: | 2.500 m |
| Family / Style: | 1492 |
| Gauge: | 22 AWG |