This product may not be available in all locations.

Cable, Pre-Wired, 20 Conductor, 22 AWG, 2.5m, (8.2')
Item #: 1092181
Cat #: 1492-CABLE025E
UPC: 662072677001
Call for price
Company wide:
0
in stock
Documents & Guides
Pre-Wired Cable, for 1746-IG16 Input, and 16-Point Output Modules, 20 Conductor, 22 AWG, with 1746-RTB25B Connector, and IFM 20-Pin Connector, 2.5 meter, (8.2 Foot)
Overview
Pre-Wired Cable, for 1746-IG16 Input, and 16-Point Output Modules, 20 Conductor, 22 AWG, with 1746-RTB25B Connector, and IFM 20-Pin Connector, 2.5 meter, (8.2 Foot)
Also known as: 662072677001, 1492-CABLE025E, ALB1492CABLE025E
Specifications
| Conductors: | 20 |
| Family / Style: | 1492 |
| Type: | Pre-Wired Cable |
| Gauge: | 22 AWG |
| Length: | 2.500 m |
| Conductors: | 20 |
| Type: | Pre-Wired Cable |
| Length: | 2.500 m |
| Family / Style: | 1492 |
| Gauge: | 22 AWG |