Cable, Pre-Wired, SLC500, 20 Conductor, 22 AWG, 2.5m, (8.2')

Item #: 1092178

Cat #: 1492-CABLE025B

UPC: 662072676974

Call for price
Company wide:
0 in stock
Documents & Guides
Pre-Wired Cable, for SLC500, 16-Point DC, Input Modules, 20 Conductor, 22 AWG, with 1746-RTB25B Connector, and IFM 20-Pin Connector, 2.5 meter, (8.2 Foot)

Overview

Pre-Wired Cable, for SLC500, 16-Point DC, Input Modules, 20 Conductor, 22 AWG, with 1746-RTB25B Connector, and IFM 20-Pin Connector, 2.5 meter, (8.2 Foot)

Allen-Bradley® Bulletin 1492 I/O Wiring Systems include interface modules and cables that connect through pre-wired cables to digital and analog I/O. Catalog item 1492-CABLE010X is from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072676974, 1492-CABLE025B, ALB1492CABLE025B

Specifications

Conductors: 20
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 20
Type: Pre-Wired Cable
Length: 2.500 m
Family / Style: 1492
Gauge: 22 AWG