This product may not be available in all locations.

Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.5 m, (4.92 ft)
Item #: 1092160
Cat #: 1492-CABLE015X
UPC: 611320077193
Call for price
Company wide:
0
in stock
Documents & Guides
Pre-Wired Cable for Standard 1756 16-PT I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 1.5 Meter (4.92 Foot)
Overview
Pre-Wired Cable for Standard 1756 16-PT I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 1.5 Meter (4.92 Foot)
Allen-Bradley® Bulletin 1492 I/O Wiring Systems include interface modules and cables that connect through pre-wired cables to digital and analog I/O. Catalog item 1492-CABLE010X is from Rockwell Automation®. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320077193, 1492-CABLE015X, ALB1492CABLE015X
Specifications
| Conductors: | 20 |
| Family / Style: | 1492 |
| Type: | Pre-Wired Cable |
| Gauge: | 22 AWG |
| Length: | 1.500 m |
| Conductors: | 20 |
| Type: | Pre-Wired Cable |
| Length: | 1.500 m |
| Family / Style: | 1492 |
| Gauge: | 22 AWG |