This product may not be available in all locations.

Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.4m, (4.592')
Item #: 1092154
Cat #: 1492-CABLE014X
UPC: 611320411836
Call for price
Company wide:
0
in stock
Documents & Guides
Pre-Wired Cable, for Standard 1756 16-Point I/O Modules, 20 Conductor, 22 Awg, with1756-TBNH Connector, and 20-Pin IFM Connector, 1.4 meter, (4.592 Foot)
Overview
Pre-Wired Cable, for Standard 1756 16-Point I/O Modules, 20 Conductor, 22 Awg, with1756-TBNH Connector, and 20-Pin IFM Connector, 1.4 meter, (4.592 Foot)
Also known as: 611320411836, 1492-CABLE014X, ALB1492CABLE014X
Specifications
| Conductors: | 20 |
| Family / Style: | 1492 |
| Type: | Pre-Wired Cable |
| Gauge: | 22 AWG |
| Length: | 1.400 m |
| Conductors: | 20 |
| Type: | Pre-Wired Cable |
| Length: | 1.400 m |
| Family / Style: | 1492 |
| Gauge: | 22 AWG |