Cable, Pre-Wired, 20 Conductor, 22 AWG, 5.0m, (16.4')

Item #: 1092076

Cat #: 1492-CAB050E69

UPC: 611320185966

Call for price
Company wide:
0 in stock
Documents & Guides
Pre-Wired, Cable for 1769-OB16 and -OV16 Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 5.0 meter (16.4 Foot)

Overview

Pre-Wired, Cable for 1769-OB16 and -OV16 Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 5.0 meter (16.4 Foot)
Also known as: 611320185966, 1492-CAB050E69, ALB1492CAB050E69

Specifications

Conductors: 20
Length: 5 m
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Conductors: 20
Family / Style: 1492
Gauge: 22 AWG
Length: 5 m
Type: Pre-Wired Cable