This product may not be available in all locations.

Cable, Pre-Wired, 20 Conductor, 22 AWG, 2.5m, (8.2')
Item #: 1092067
Cat #: 1492-CAB025P62
UPC: 885630041698
Call for price
Company wide:
0
in stock
Documents & Guides
Pre-Wired Cable, 20 Conductors, 22AWG, with Flying Leads on 1 End and 40-Pin IFM Connectors, Downward Facing Plug, 2.5 meter (8.2 Foot)
Overview
Pre-Wired Cable, 20 Conductors, 22AWG, with Flying Leads on 1 End and 40-Pin IFM Connectors, Downward Facing Plug, 2.5 meter (8.2 Foot)
Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.
Also known as: 885630041698, 1492-CAB025P62, ALB1492CAB025P62
Specifications
| Conductors: | 20 |
| Family / Style: | 1492 |
| Type: | Pre-Wired Cable |
| Gauge: | 22 AWG |
| Length: | 2.500 m |
| Conductors: | 20 |
| Type: | Pre-Wired Cable |
| Length: | 2.500 m |
| Family / Style: | 1492 |
| Gauge: | 22 AWG |