Cable, Prewired, 1769-IQ32, 40 Conductor, 22 AWG, 2.5m (8.2')

Item #: 1092063

Cat #: 1492-CAB025J69

UPC: 781180608209

Call for price
Company wide:
0 in stock
Documents & Guides
Pre-Wired Cable, for 1769-IQ32 Module, 40 Conductors, 22 AWG, (2) 1769-RTBN18, with 40 Pin, IFM Connectors, 2.5 meter (8.2 Foot)

Overview

Pre-Wired Cable, for 1769-IQ32 Module, 40 Conductors, 22 AWG, (2) 1769-RTBN18, with 40 Pin, IFM Connectors, 2.5 meter (8.2 Foot)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.

Also known as: 781180608209, 1492-CAB025J69, ALB1492CAB025J69

Specifications

Conductors: 40
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 40
Type: Pre-Wired Cable
Length: 2.500 m
Family / Style: 1492
Gauge: 22 AWG