Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.5m (4.92')

Item #: 1091998

Cat #: 1492-CAB015B69

UPC: 662073087892

Call for price
Company wide:
0 in stock
Documents & Guides
Pre-Wired, Cable for 1769-IQ16 and -IQ16F Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 1.5 Meter ( 4.92 Foot)

Overview

Pre-Wired, Cable for 1769-IQ16 and -IQ16F Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 1.5 Meter ( 4.92 Foot)
Also known as: 662073087892, 1492-CAB015B69, ALB1492CAB015B69

Specifications

Conductors: 20
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 1.500 m
Conductors: 20
Type: Pre-Wired Cable
Length: 1.500 m
Family / Style: 1492
Gauge: 22 AWG