This product may not be available in all locations.

Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.0m, (3.28')
Item #: 1091980
Cat #: 1492-CAB010M69
UPC: 662074421350
Call for price
Company wide:
0
in stock
Documents & Guides
Pre-Wired Cable for 1769-OA16 and -OW16 Modules, Using 2 Commons, 20 Conductors, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connectors, 1.0 meter (3.28 Foot)
Overview
Pre-Wired Cable for 1769-OA16 and -OW16 Modules, Using 2 Commons, 20 Conductors, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connectors, 1.0 meter (3.28 Foot)
Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.
Also known as: 662074421350, 1492-CAB010M69, ALB1492CAB010M69
Specifications
| Conductors: | 20 |
| Family / Style: | 1492 |
| Length: | 1 m |
| Type: | Pre-Wired Cable |
| Gauge: | 22 AWG |
| Conductors: | 20 |
| Length: | 1 m |
| Gauge: | 22 AWG |
| Family / Style: | 1492 |
| Type: | Pre-Wired Cable |