Conversion Cable, 1771-ID/ID01 - 1756-IA16I/IM16I, Field Wiring, 0.5 m

Item #: 1091860

Cat #: 1492-C005005XL

UPC: 885630100036

Call for price
Company wide:
0 in stock
Documents & Guides
Conversion Cable, 1771-ID/ID01 - 1756-IA16I/IM16I, Field Wiring, 0.5 meter

Overview

Conversion Cable, 1771-ID/ID01 - 1756-IA16I/IM16I, Field Wiring, 0.5 meter
Also known as: 885630100036, 1492-C005005XL, ALB1492C005005XL

Specifications

Family / Style: 1492
Length: 0.500 m
Type: Conversion Cable
Family / Style: 1492
Type: Conversion Cable
Length: 0.500 m