Busbar Adaptor Module, Isolating, 25A, 45mm W,200mm L, 2 Top Rails

Item #: 1091778

Cat #: 141A-SS45RR25M

UPC: 611320778175

Call for price
Company wide:
0 in stock
Documents & Guides
Busbar Adaptor Module, Isolating Type,25 A,45 mm Wide,200 mm Long,2 Top Hat Rails, For 141A Bus Bar, Top Wires,Pkg. Qty. 10

Overview

Busbar Adaptor Module, Isolating Type,25 A,45 mm Wide,200 mm Long,2 Top Hat Rails, For 141A Bus Bar, Top Wires,Pkg. Qty. 10
Also known as: 611320778175, 141A-SS45RR25M, ALB141ASS45RR25M

Specifications

Type: Supply, Module, Busbar
Height: 200 mm
Amps: 25
Width: 45 mm
Type: Supply, Module, Busbar
Amps: 25
Height: 200 mm
Width: 45 mm