Circuit Breaker, Molded Case, Frame H, 50A, 3P, 600VAC, 1NO/NC

Item #: 1091465

Cat #: 140G-H3C3-C50-KA

UPC: 887172345845

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 50 Amp, 3-Pole, 600 Volt AC, 18 kAIC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Circuit Breaker, Molded Case, Frame H, 50 Amp, 3-Pole, 600 Volt AC, 18 kAIC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Also known as: 887172345845, 140G-H3C3-C50-KA, ALB140GH3C3C50KA

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Amps: 50
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Interrupt Rating DC: 18 kA
Type: Breaker; Molded Case, Breaker
Amps: 50
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)