This product may not be available in all locations.

Pump Panel, NEMA Size 2, Slimine, Circuit Breaker, NEMA 3R, Enclosure N
Item #: 1091408
Cat #: 1233-CNBD-A2J-44
UPC: 781180126666
Call for price
Company wide:
0
in stock
Documents & Guides
Pump Control Panel, Circuit Breaker Type, NEMA 2, 480/110/120 VAC - 50/60Hz (BD), Type 3R - Enclosure Code "N"- Pump Panel
Overview
Pump Control Panel, Circuit Breaker Type, NEMA 2, 480/110/120 VAC - 50/60Hz (BD), Type 3R - Enclosure Code "N"- Pump Panel
Rockwell Automation® offers a robust and complete range of Allen-Bradley® pump control panels designed for a wide variety of pumping applications. Our product offering includes durable direct-on-line (DOL) NEMA starters, the soft starting of Smart Motor Controllers (SMC™), and variable speed control of PowerFlex® drives.
Also known as: 781180126666, 1233-CNBD-A2J-44, ALB1233CNBDA2J44
Specifications
| Type: | Pump Panel, Breaker |
| IP/NEMA Rating: | NEMA 3R |
| Size: | NEMA 2 |
| Type: | Pump Panel, Breaker |
| Size: | NEMA 2 |
| IP/NEMA Rating: | NEMA 3R |