460V 300 A MCS *** Discontinued ***

Item #: 1091322
Cat #: 100S-D300EN22C
UPC: 781180505188
Call for price
Company wide:
0 in stock
Documents & Guides
AB 100S-D300EN22C 460V 300 A MCS *** Discontinued ***

Overview

AB 100S-D300EN22C 460V 300 A MCS *** Discontinued ***
Also known as: 781180505188, 100S-D300EN22C, ALB100SD300EN22C

Specifications

Width: 2 1/8 in
Type: Handy Box, Mounting Bracket
Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Height: 4 in
Gangs: 1
Material: Steel
Depth: 2 1/8 in
Width: 2 1/8 in
Knockout Diameter: 1/2 in
Height: 4 in
Material: Steel
Type: Handy Box, Mounting Bracket
Mounting: Bracket, Screw On, Nail On
Gangs: 1
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)