460V 180 A MCS

Item #: 1091310

Cat #: 100S-D180D22BC

UPC: 612598578245

Call for price
Company wide:
0 in stock
Documents & Guides
AB 100S-D180D22BC 460V 180 A MCS

Overview

AB 100S-D180D22BC 460V 180 A MCS

100S-D Safety Contactor, IEC, 180 A, 110V 50Hz / 120V 60Hz, 2 N.O. 2 N.C. Gold Plated Bifurcated Contacts Optimized for Low Energy Switching

Also known as: 612598578245, 100S-D180D22BC, ALB100SD180D22BC

Specifications

Type: IEC Contactor
Type: IEC Contactor