Contactor, Safety, 115A, 120VAC, Coil, Bifurcated Contacts, 2NO/2NC

Item #: 1091300

Cat #: 100S-D115D22BC

UPC: 885630029580

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 115 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 2 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 115 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 2 Normally Open, 2 Normally Closed
Also known as: 885630029580, 100S-D115D22BC, ALB100SD115D22BC

Specifications

Volts AC Control: 120
Type: Safety, Contactor
Amps: 115
Poles: 4
Volts AC Control: 120
Amps: 115
Type: Safety, Contactor
Poles: 4

Customer Reviews

No reviews for this product
(0)