600V 30 A MCS

Item #: 1091280

Cat #: 100S-C30KP14BC

UPC: 612598643318

Call for price
Company wide:
0 in stock
Documents & Guides
AB 100S-C30KP14BC 600V 30 A MCS

Overview

AB 100S-C30KP14BC 600V 30 A MCS
Also known as: 612598643318, 100S-C30KP14BC, ALB100SC30KP14BC

Specifications

Type: IEC Contactor
Type: IEC Contactor