Contactor, Safety, 9A, 24VDC, Coil, Bifurcated Contacts, 6NO, 2NC

Item #: 1091236
Cat #: 100S-C09EJ32BC
UPC: 612598707102
Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 9 Amp, 24 Volt DC, Electronic Coil, Gold Bifurcated Contacts, 3 Normally Open, 3 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 9 Amp, 24 Volt DC, Electronic Coil, Gold Bifurcated Contacts, 3 Normally Open, 3 Normally Open, 2 Normally Closed
Also known as: 612598707102, 100S-C09EJ32BC, ALB100SC09EJ32BC

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 9
Volts DC Control: 24
Poles: 8
Type: Safety, Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)