This product may not be available in all locations.

Contactor, Safety, 100S, 9A, 3P, 24VDC Coil, 3NO, 1NC, 0NO, 4NC
Item #: 1091233
Cat #: 100S-C09EJ304C
UPC: 662074923649
Call for price
Company wide:
0
in stock
Documents & Guides
Contactor, Safety, 100S, 9 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 1 Normally Closed, 0 Normally Open, 4 Normally Closed
Overview
Contactor, Safety, 100S, 9 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 1 Normally Closed, 0 Normally Open, 4 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09EJ304C from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 3 normally open 1 Normally closed power poles. It has 0 normally open and 4 normally closed contacts. And it has a lined side coil termination and standard contact.
Also known as: 662074923649, 100S-C09EJ304C, ALB100SC09EJ304C
Specifications
| Volts DC Control: | 24 |
| Poles: | 8 |
| Amps: | 9 |
| Type: | Safety Contactor |
| Standards: | Build America Buy America Compliant |
| Volts DC Control: | 24 |
| Amps: | 9 |
| Standards: | Build America Buy America Compliant |
| Poles: | 8 |
| Type: | Safety Contactor |