This product may not be available in all locations.

Fan Kit, Heat Sink, NEMA 1 Size 7 Frame
Item #: 1091081
Cat #: SK-R9-FAN11-F7A
UPC: 884951194786
Call for price
Company wide:
0
in stock
Documents & Guides
Fan Kit, Heat Sink, NEMA 1 Size 7 Frame, POWERFLEX 750
Overview
Fan Kit, Heat Sink, NEMA 1 Size 7 Frame, POWERFLEX 750
Our PowerFlex® family of VFDs offer a broad range of control modes, features, options, packaging, global voltages, and power ratings. This flexible portfolio is designed to keep you connected to your operations and ultimately improve productivity. PowerFlex Compact Class AC drives deliver a cost-effective, general-purpose solution for applications that require speed control and simple system integration. PowerFlex Architecture Class AC drives provide a broad set of features and application-specific parameters. These drives are ideal for applications that require speed, torque, and/or position control.
Also known as: 884951194786, SK-R9-FAN11-F7A, ALBSKR9FAN11F7A
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Type: | Cooling Exhaust Fan |
| Size: | Frame 7 |
| IP/NEMA Rating: | NEMA 1 |
| Size: | Frame 7 |
| Type: | Cooling Exhaust Fan |