Motor Controller, Open Type, 480A, 200 - 480V, 100 - 240VAC Coil

Item #: 1090863

Cat #: R150F480NBD/B

UPC: 883809091758

Call for price
Company wide:
0 in stock
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 480 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil

Overview

Motor Controller, SMC-Flex, Open Type, 480 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil

The SMC Flex controller is modular so that it can help simplify installation and commissioning. A built-in LCD display, keypad, and flexible communications provide optimized configuration, advanced performance, diagnostics, and protection. Three-phase control, electronic overload, and integrated bypass along with removable control module, power modules, and fan assembly are combined in a cost-effective package for your demanding applications.

Also known as: 883809091758, R150F480NBD/B, ALBR150F480NBDB

Specifications

Phase: 3
Amps: 480
Type: Motor Controller
Volts AC Range: 200 - 480
Volts AC Control Range: 100 - 240
Phase: 3
Type: Motor Controller
Volts AC Control Range: 100 - 240
Amps: 480
Volts AC Range: 200 - 480