This product has been discontinued.

60W HID Retrofit LED Lamp, 50K ***Discontinued***
Item #: 1090564
Cat #: S29752
UPC: 045923297526
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 60W, Direct Wire Range Voltage: 100-277V, Bulb: LED for HID Retrofit for Hi bay, low bay and post top, Beam Spread Adjustable: 360°; 270°; 180°, Base: Mogul Extended (ES39), Lumens: 7800, Color Temperature: 5000K, CRI: 80+, Rated Average Life: 50,000 Hrs. Non-Dimmable. Equivalent to: 250W HID, 500W Incand., 85W CFL. P/N: 60W/LED/HID/MB/5000K/100-277V/EX39. Lawful for sale in California. Approved for totally enclosed fixtures. IP65 Rated. ** SUB AVAILABLE **
Overview
LED Lamp, 60W, Direct Wire Range Voltage: 100-277V, Bulb: LED for HID Retrofit for Hi bay, low bay and post top, Beam Spread Adjustable: 360°; 270°; 180°, Base: Mogul Extended (ES39), Lumens: 7800, Color Temperature: 5000K, CRI: 80+, Rated Average Life: 50,000 Hrs. Non-Dimmable. Equivalent to: 250W HID, 500W Incand., 85W CFL. P/N: 60W/LED/HID/MB/5000K/100-277V/EX39. Lawful for sale in California. Approved for totally enclosed fixtures. IP65 Rated. ** SUB AVAILABLE **
60 Watt LED HID Replacement - 5000K - Mogul Extended Base - Adjustable Beam Angle - 100-277 Volts
Also known as: 045923297526, S29752, SATS29752
Specifications
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 5200 |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Wattage: | 60 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 60 |
| Lumens: | 5200 |
| Color: | White |
| Base: | Mogul Extended Screw (EX39) |