THHN 12 Sol Cu Gy1YwS 2000C

Item #: 1090551

Cat #: 58027905

UPC: 032886913006

$ 0.49 FT
Company wide:
0 in stock
Documents & Guides
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN and THWN. Also rated AWM. SIMpull Technology for easier pulling.

Overview

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN and THWN. Also rated AWM. SIMpull Technology for easier pulling.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 032886913006, 58027905, SWC58027905

Specifications

Color: Gray/Yellow
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Solid
Color: Gray/Yellow
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Solid