Made in USA

12 THHN SOL Copper, Gray, 2000' CoilPak

Item #: 1090494
Cat #: 58026905
UPC: 032886912559
$ 0.29 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 12 THHN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpullĀ® Technology For Easier Pulling, Gray, 2000 Ft. CoilPak

Overview

SIMpull 12 THHN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpullĀ® Technology For Easier Pulling, Gray, 2000 Ft. CoilPak
Work smarter with the SIMpull Ā® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886912559, 58026905, SWC58026905

Specifications

Gauge: 12
Material: Copper
Color: Gray
Conductors: 1
Length: 2000 ft
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 12
Color: Gray
Length: 2000 ft
Family / Style: CoilPAK
Material: Copper
Conductors: 1
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)