Made in USA

12 THHN/THWN SOL Copper, Brown, 2000' CoilPak

Item #: 1090439
Cat #: 58026805
UPC: 032886912542
$ 0.07 FT
Company wide:
8,000 in stock
Documents & Guides
SIMpull 12 THHN/THWN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown, 2000 Ft. CoilPak

Overview

SIMpull 12 THHN/THWN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown, 2000 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886912542, 58026805, SWC58026805

Specifications

Color: Brown
Gauge: 12
Material: Copper
Conductors: 1
Length: 2000 ft
Type: Wire Pack
Family / Style: CoilPAK
Color: Brown
Material: Copper
Length: 2000 ft
Family / Style: CoilPAK
Gauge: 12
Conductors: 1
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)