Made in USA

12 THHN/THWN SOL Copper, Red, 2000' CoilPak

Item #: 1090358
Cat #: 58027305
UPC: 032886912580
$ 0.29 FT
Company wide:
8,000 in stock
Documents & Guides
SIMpull 12 THHN/THWN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red, 2000 Ft. CoilPak

Overview

SIMpull 12 THHN/THWN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red, 2000 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886912580, 58027305, SWC58027305

Specifications

Color: Red
Gauge: 12
Material: Copper
Conductors: 1
Length: 2000 ft
Type: Wire Pack
Family / Style: CoilPAK
Color: Red
Material: Copper
Length: 2000 ft
Family / Style: CoilPAK
Gauge: 12
Conductors: 1
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)