LED Undercabinet Complete 2 Series, Dark Bronze

Item #: 1090264

Cat #: ALC2-40-DB

UPC: 714176005546

$ 56.29 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
LED Undercabinet Complete 2 Series, 40" Length, 120 VAC, 14 Watt, 800 Lumens, 3000K, Dark Bronze

Overview

LED Undercabinet Complete 2 Series, 40" Length, 120 VAC, 14 Watt, 800 Lumens, 3000K, Dark Bronze

American Lighting 13.6 watt Complete 2 LED Undercabinet Light Fixture. Dimmable with most standard incandescent (triac) and low voltage electronic dimmers.

Also known as: 714176005546, ALC2-40-DB, ALGALC240DB

Specifications

Color Temperature: 3000 (Warm White)
Color: Dark Bronze
Volts AC: 120
Mounting: Surface
Wattage: 14
Length: 40 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 14
Light Technology: LED
Color: Dark Bronze
Mounting: Surface
Length: 40 in