102W LED Wallpack, 50K, Carbon Bronze

Item #: 1090255

Cat #: XTOR12BRL

UPC: 080083779581

$ 316.42 EA
Company wide:
24 in stock
Crosstour MAXX LED Wallpack, 102 Watt, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze

Overview

Crosstour MAXX LED Wallpack, 102 Watt, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze

Crosstour MAXX, LED 102W, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze

Also known as: 080083779581, XTOR12BRL, LMKXTOR12BRL

Specifications

Color: Carbon Bronze
Type: Wall Light
Light Technology: LED
Color: Carbon Bronze
Light Technology: LED
Type: Wall Light