This product may not be available in all locations.

Receptacle, Mini/Mini Plus, Male, Straight, 12-Pin, 16 AWG, 3'
Item #: 1089122
Cat #: 888N-M12AF1-3F
UPC: 781180758218
Call for price
Company wide:
0
in stock
Documents & Guides
Receptacle, Mini/Mini Plus, Male, Straight, 12-Pin, 16 AWG, 3 Feet (0.91 meters)
Overview
Receptacle, Mini/Mini Plus, Male, Straight, 12-Pin, 16 AWG, 3 Feet (0.91 meters)
Also known as: 781180758218, 888N-M12AF1-3F, ALB888NM12AF13F
Specifications
| Length: | 3 ft |
| Gauge: | 16 AWG |
| Type: | Mating Receptacles |
| Length: | 3 ft |
| Type: | Mating Receptacles |
| Gauge: | 16 AWG |