This product may not be available in all locations.

Call for price
Company wide:
0
in stock
Documents & Guides
AB 872C-MM1NP7-E2 NICKEL BRASS
Overview
AB 872C-MM1NP7-E2 NICKEL BRASS
Also known as: 611320527087, 872C-MM1NP7-E2, ALB872CMM1NP7E2
Specifications
| Length: | 2 m |
| Range: | 2 mm |
| Material: | Nickel Plated Brass |
| IP/NEMA Rating: | IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Amps: | 0.100 |
| Family / Style: | WorldProx |
| Mounting: | Threaded |
| Diameter: | 6.5 mm |
| Volts DC Range: | 10 - 30 |
| Length: | 2 m |
| Material: | Nickel Plated Brass |
| Amps: | 0.100 |
| Mounting: | Threaded |
| Volts DC Range: | 10 - 30 |
| Range: | 2 mm |
| IP/NEMA Rating: | IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Family / Style: | WorldProx |
| Diameter: | 6.5 mm |