12 mm Barrel Inductive Prox Sensor

Item #: 1089002

Cat #: 872C-M4BN12-E2

UPC: 887172864643

$ 19.68 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
ALB 872C-M4BN12-E2 12 MM BARR

Overview

ALB 872C-M4BN12-E2 12 MM BARR
Also known as: 887172864643, 872C-M4BN12-E2, ALB872CM4BN12E2

Specifications

Type: Inductive Proximity Sensors
Type: Inductive Proximity Sensors