This product may not be available in all locations.

12 mm Barrel Inductive Prox Sensor
Item #: 1088999
Cat #: 872C-M4BN12-D4
UPC: 662074774876
Call for price
Company wide:
0
in stock
Documents & Guides
ALB 872C-M4BN12-D4 12 MM BARR
Overview
ALB 872C-M4BN12-D4 12 MM BARR
Also known as: 662074774876, 872C-M4BN12-D4, ALB872CM4BN12D4
Specifications
| Amps: | 0.200 |
| Diameter: | 12 mm |
| Range: | 4 mm |
| Material: | Nickel Plated Brass |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Pins: | 3 |
| Family / Style: | WorldProx |
| Mounting: | Threaded |
| Volts DC Range: | 10 - 30 |
| Amps: | 0.200 |
| Range: | 4 mm |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Family / Style: | WorldProx |
| Volts DC Range: | 10 - 30 |
| Diameter: | 12 mm |
| Material: | Nickel Plated Brass |
| Pins: | 3 |
| Mounting: | Threaded |