INDUCTIVE PROX SENSOR

Item #: 1088991

Cat #: 872C-K15N30-A2

UPC: 781180471551

Call for price
Company wide:
0 in stock
Documents & Guides
INDUCTIVE PROX SENSOR

Overview

INDUCTIVE PROX SENSOR
Also known as: 781180471551, 872C-K15N30-A2, ALB872CK15N30A2

Specifications

IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Diameter: 30 mm
Range: 15 mm
Material: Nickel Plated Brass
Amps: 0.300
Pins: 3
Family / Style: WorldProx
Mounting: Threaded
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Range: 15 mm
Amps: 0.300
Family / Style: WorldProx
Volts DC Range: 20 - 250
Diameter: 30 mm
Material: Nickel Plated Brass
Pins: 3
Mounting: Threaded
Volts AC Range: 20 - 250