A-B 872C-G30N30-N3 Inductive Prox S

Item #: 1088976

Cat #: 872C-G30N30-N3

UPC: 612598753994

Call for price
Company wide:
0 in stock
Documents & Guides
AB 872C-G30N30-N3 WORLDPROX AC

Overview

AB 872C-G30N30-N3 WORLDPROX AC
Also known as: 612598753994, 872C-G30N30-N3, ALB872CG30N30N3

Specifications

Range: 30 mm
Diameter: 30 mm
Material: Nickel Plated Brass
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Amps: 0.300
Pins: 3
Family / Style: WorldProx
Mounting: Threaded
Volts AC Range: 20 - 250
Range: 30 mm
Material: Nickel Plated Brass
Amps: 0.300
Family / Style: WorldProx
Volts AC Range: 20 - 250
Diameter: 30 mm
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Pins: 3
Mounting: Threaded