Hybrid Pliers w/Crimper

Item #: 1088866
Cat #: J215-8CR
UPC: 092644702587
$ 39.97 EA
Company wide:
127 in stock
Documents & Guides
Hybrid Pliers, High-leverage design for more cutting power, Strips 10-14 AWG solid and 12-16 stranded wire, Wide knurled head easily grabs and twists wires, 6-32 and 8-32 bolt shearing, Crimps non-insulated connectors, lugs and terminals, ? Full length, induction hardened cutting knives for hard wire.

Overview

Hybrid Pliers, High-leverage design for more cutting power, Strips 10-14 AWG solid and 12-16 stranded wire, Wide knurled head easily grabs and twists wires, 6-32 and 8-32 bolt shearing, Crimps non-insulated connectors, lugs and terminals, ? Full length, induction hardened cutting knives for hard wire.
Strip, cut, twist, shear and crimp with one tool! With full length, induction hardened knives and a high-leverage design, these hybrid pliers provide more cutting power on hard wire. It easily strips 10-14 AWG solid and 12-16 stranded wire. The wide, knurled head easily grabs and twists wires. Convenient holes for shearing 6-32 and 8-32 bolts plus a crimper for non-insulated connectors, lugs and terminals make this a must-have tool for your bag.
Also known as: 092644702587, J215-8CR, KLEJ2158CR

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

4.9 Overall
(8)
5/5
Dan - Detroit on 07/13/2018
Great new tool to lighten your belt and save time
I recently got this new Hybrid to test out. After a month of industrial uses, I must say I love it. I tend to just carry this and my multi screwdriver to most calls now. I have my other tools on the cart just in case, but often times this 5 in 1 is the perfect tool. With a screw cutter for 6-32 and 8-32 it has helped on a few quick box installs. The crimper at the bottom of the tool has helped out nicely when crimping a few lugs this week. I have loved the linesman/strippers/side cutters combo the most though. Having those 3 tools combined together in a hybrid without it being overly heavy or bulky is a thing of beauty. This tool is just the right weight and size for me to carry everywhere I go. Thanks Klein for coming out with this great design. I couldn't be happier to have this in my carry. The strippers and cutters are sharp and cut clean. The gnarled linesman ends make twisting up wires a breeze. I haven't had to twist more than 3-4 at a time yet and nothing more than 10AWG but I am sure it could handle more. Do not hesitate to add this to your bag. You will not regret it. I know I don't. #kleintools #kleincrusaders
4/5
Tom - pa on 07/04/2018
hybrid pliers
Ive tried these pliers out and for a hybrid tool i have to say these are pretty versatile especially around residential and commercial sites. I carry them with me daily as they are always handy. definitely a good addition to the tool box
5/5
Nate S. - Pittsburgh PA on 06/21/2018
Great tool to keep the bag light.
I want to start this review by first stating that I received this tool for free from Klein as part of their KleinCrusaders program in exchange for an honest review. Ive used these pliers for about 2 weeks now and at first I was definitely apprehensive towards them as I am normally a believer of multi-purpose tools being a waste of money because they generally dont perform tasks as well as their single purpose counterparts. I can proudly state that klein has changed my mind! Let me start my critique with what I like about the pliers. 1.The jaws of the pliers have some heavy-duty knurling on them and allows them to grip wires for pre-twisting splices like a charm. Normally I would need to break out my linesman pliers to perform this task. The jaws are wide enough to more than capably grab at the cable you are working with without slipping off. 2. The wire strippers actually strip the wires! I had previously bought the klein blue and yellow handled "heavy duty" wire strippers some time back and I quit using them almost immediately because they often do not strip the wires properly and if they do, it would require me to wiggle the wire in the stripper to ensure the blades actually dug into the insulation. That is not the case with these hybrid pliers. When you go to strip a wire you can rest assured that it will strip the wires with ease. 3. The screw cutter works without hassle. Everyone knows the annoyance of making up a packed box only to realize your screws go way too far into the box. Then you have to cut them with your linesmans and hope the half you need to keep doesn't go flying off into oblivion. That is a non issue with these hybrid pliers. The screw cutters hold the screw for you and slices through the screws like butter. 4. The cutting jaws are very close to the pivot point and thus applies plenty of leverage for all your cutting needs. I use my linesman pliers for most of my cutting needs but I had noticed myself reaching for them less and less over the last two weeks as I became more used to the tool and what it is capable of. 5. My final pro of these pliers is weight reduction on the job. These things are light! For everything these pliers can do, I was pleasantly surprised at how light they are. While I will still keep an individual pair of pliers and linesmans on hand for wire sizes outside of the hybrids capabilities (more on that soon), these pliers definitely allow you to keep the number of tools you keep on hand with you throughout the day at a minimum. Less tools to keep track of and less weight in your pockets and tool pouches. Now for the cons and I really only have one. 1. I wish that these pliers would include one size larger for wire stripping. This would allow you to strip #8 solid and #10 stranded. As someone who works with #10 stranded almost daily, this would be a huge plus for this tool. You can still strip #10 stranded cable with this tool, but you must be more aware of how much pressure you apply so as not to knick the wire. Overall, the new klein hybrid pliers can put in some serious work and have made a great addition to my tool bag. They save me from carrying around so many tools while working and they are light. While I would like to see a designated #10 stranded wire stripping slot, I feel that all the pros definitely outweigh my one con. These pliers have changed my mind toward hyrbid tools and i will definitely have to keep a more open mind in the future. This is definitely a tool I will be recommending to my friends and coworkers.
5/5
Gary Farmer - HILLIARD on 06/19/2018
I'm shocked!!!
#kleintools has provided me with a free product and additional incentives to provide an honest review of this product. So, honestly, I didn't think these were going to make the cut. That was before I had them in my hand. Been cutting and twisting and stripping for two weeks now and still haven't used my kleins or strippers. Works great for everything I have used it for, crimpers, reamers, and fish tape pullers. I'm not sure if I would have purchased these with out trying them. But now I will never go without them. Made in America, saves time not having to swap back and forth between tools, and lightens the tool belt tremendously. Order your pair, now! #kleincrusader
5/5
Gary Farmer - HILLIARD on 06/18/2018
2 thumbs up
 #Klein Tools has provided me with a free product and additional incentives for an honest review of this product. These new hybrids are awesome. They are officially  Kleins, crimpers, strippers and bolt cutters(6-32
5/5
dave u. - ilion on 06/09/2018
these pliers are awesome
i received these as a promotion and the are great. they are light but have enough features to be handy. awesome for any work with romex or mc like making up boxes, lighting,devicing, installing connectors, stripping wire and twisting for joints. plus they have a crimper and bolt cutters. these are quickly becoming my go to pliers, they are lighter in the pocket and get the job done.
5/5
Michael C - Port Huron on 06/07/2018
Sponsored Review
I'm a cable installer, and Klein sent me these to try out. I must say, I'm impressed! They are comfortable, durable, and get the job done. Now, I don't use all the functions of these pliers, but I can speak to the wire strippers, which perform quickly and reliably, the plyers have no trouble gripping whatever you need, and the cutters have no trouble going through even the most demanding cuts I make. Defiantly recommend!
5/5
Daryl F. - Fort Bragg NC on 06/07/2018
Great Pliers
Really great tool!! Def. lightens the tool belt but it also cuts through wire like a hot knife through butter. Really Really the best pliers I have come across so far.