Proximity Sensor, Inductive, 18mm, Stainless Steel, 20-250V AC/DC

Item #: 1088835

Cat #: 871TM-B8N18-N3

UPC: 662073893134

Call for price
Company wide:
0 in stock
Documents & Guides
Proximity Sensor, Inductive, 18 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 8 mm Sensing Distance, Non-Shielded, Normally Open Output, Mini QD Connection

Overview

Proximity Sensor, Inductive, 18 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 8 mm Sensing Distance, Non-Shielded, Normally Open Output, Mini QD Connection
Also known as: 662073893134, 871TM-B8N18-N3, ALB871TMB8N18N3

Specifications

Type: Tubular, Inductive, Proximity Sensor
Diameter: 18 mm
Amps: 0.200
Range: 8 mm
Material: Stainless Steel
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Tubular, Inductive, Proximity Sensor
Amps: 0.200
Material: Stainless Steel
Volts AC Range: 20 - 250
Diameter: 18 mm
Range: 8 mm
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)